NKP5E88MWH - Cat 5E Punchdown Keystone Jack Module - White

Panduit

  • $17.05 (Each)
  • $17.05 (Each)

  • $170.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NKP5E88MWH
Manufacturer
Panduit
Manufacturer's Part Number
NKP5E88MWH
Description
Cat 5E Punchdown Keystone Jack Module - White
The Netkey® Cat 5E Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983097135 / 0074983097135 / 00074983097135
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.05 (Each)
Standard Packaging
$170.50 (Per 10)
Resources
Images
 
 
NKP5E88MWH - Small Image
 
NKP5E88MWH - Large Image
Attachments
 
 
NKP5E88MWH - Specification Sheet
Brochures
 
 
NKP5E88MWH - Brochure
Other Links
 
 
NKP5E88MWH - Other
 
NKP5E88MWH - Other
 
NKP5E88MWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS/Polycarbonate
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
1.16
Width
0.65
Descriptions
Description
CAT 5E PUNCHDOWN KEYSTONE JACK MODULE - WHITE
Product Type
Netkey Cat 5E Punchdown Jack, White
extra long description
PAN NKP5E88MWH NetKey Cat 5e Punchd
Special Features
Each jack is 100% tested to ensure NEXT and RL performance and is individually serialized for traceability
Long Description
The NetKey® Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is white.
Additional Information
Cable Entry
T568A/T568B
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NKP5E88MWH
Model
Keystone
GTIN
00074983097135
UPC
074983097135
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
JACK MODULE
Packaging
Weight per each
0.024
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS C
Application
Unshielded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat