P1010RD - N-Insd Ring Term

Panduit

  • $0.35 (Each)
  • $0.35 (Each)

  • $173.98 (Per 500)

  • $347.96 (Per 1,000)

In-Stock: 3,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1010RD
Manufacturer
Panduit
Manufacturer's Part Number
P10-10R-D
Description
N-Insd Ring Term
The P10-10R-D Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimping Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983802333 / 0074983802333 / 00074983802333
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$173.98 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,000
Resources
Images
 
 
P1010RD - Video
 
P1010RD - Small Image
 
P1010RD - Large Image
Other Links
 
 
P1010RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Standard
Insulation
None
Material
Copper
Voltage Rating
2000
Wire Size
10
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
N-INSD RING TERM
Extra Long Description
PAN P10-10R-D Pan-Term® P10-10R-D R
Long Description
The P10-10R-D Pan-Term® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimping process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® P10-10R-D Ring Terminal, Bare, 10-14 Awg, #10 Stud
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P10-10R-D
GTIN
00074983802333
UPC
074983802333
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
1.7999
Carton
500
Uses, Certifications, and Standards
Enclosure
Ring shape
Mounting
9/32
Standard
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS20659-105)
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat