P1012RL - 12-10 Ring Terminal Bare

Panduit

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.10 (Per 50)

  • $132.20 (Per 100)

  • $330.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1012RL
Manufacturer
Panduit
Manufacturer's Part Number
P10-12R-L
Description
12-10 Ring Terminal Bare
Ring Terminal, 14 – 10 Awg, 1/2" Stud Size, Non-Insulated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983912872 / 0074983912872 / 00074983912872
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$66.10 (Per 50)
Standard Packaging
$330.50 (Per 250)
Resources
Images
 
 
P1012RL - Large Image
Other Links
 
 
P1012RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
2000
Material
Copper
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Size
1/2"
Descriptions
Description
12-10 RING TERMINAL BARE
Product Type
Pan-Term® P10-12R-L Ring Terminal
extra long description
PAN P10-12R-L Pan-Term® P10-12R-L R
Long Description
Ring Terminal, 14 – 10 AWG, 1/2" stud size, non-insulated.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P10-12R-L
GTIN
00074983912872
UPC
074983912872
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ring Terminal
Packaging
Weight per each
0.26
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Mounting
9/32
Enclosure
Ring shape
standard
UL Listed 587H E52164, CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat