P1014RL - Pan-Term® P10-14R-L Ring

Panduit®

  • $0.87 (Each)
  • $0.87 (Each)

  • $43.48 (Per 50)

  • $86.96 (Per 100)

  • $434.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1014RL
Manufacturer
Panduit®
Manufacturer's Part Number
P10-14R-L
Description
Pan-Term® P10-14R-L Ring
The P10-14R-L Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983802340 / 0074983802340 / 00074983802340
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$43.48 (Per 50)
Standard Packaging
$434.80 (Per 500)
Resources
Images
 
 
P1014RL - Video
 
P1014RL - Large Image
 
P1014RL - Small Image
 
P1014RL - Small Image
Other Links
 
 
P1014RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
2000
Material
Copper
insulation
Non-Insulated
connection
Standard
Material, Color, and Finish
Finish
Tin-Plated
Dimensions and Weight
Size
1/4"
Descriptions
Product Type
Pan-Term® P10-14R-L Ring Terminal, Bare, 10-14 Awg, 1/4" Stu
extra long description
PAN P10-14R-L Pan-Term® P10-14R-L R
Description
PAN-TERM® P10-14R-L RING
Long Description
The P10-14R-L Pan-Term® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
P10-14R-L
GTIN
00074983802340
UPC
074983802340
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.26
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Mounting
9/32
Enclosure
Ring shape
standard
UL Listed 587H E52164, CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat