P614RE - Pan-Term® P6-14R-E Ring T

Panduit®

  • $2.10 (Each)
  • $2.10 (Each)

  • $42.00 (Per 20)

  • $210.00 (Per 100)

  • $420.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P614RE
Manufacturer
Panduit®
Manufacturer's Part Number
P6-14R-E
Description
Pan-Term® P6-14R-E Ring T
The P6-14R-E Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983870677 / 0074983870677 / 00074983870677
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$42.00 (Per 20)
Standard Packaging
$420.00 (Per 200)
Resources
Images
 
 
P614RE - Video
 
P614RE - Small Image
 
P614RE - Large Image
Other Links
 
 
P614RE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
6
Voltage Rating
2000
Material
Copper
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Size
1/4"
Descriptions
Product Type
Pan-Term® P6-14R-E Ring Terminal, Bare, 6 Awg, 1/4" Stud, PK
extra long description
PAN P6-14R-E Pan-Term® P6-14R-E Rin
Description
PAN-TERM® P6-14R-E RING T
Long Description
The P6-14R-E Pan-Term® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
P6-14R-E
GTIN
00074983870677
UPC
074983870677
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.21
Carton
20
Package
200
Uses, Certifications, and Standards
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Mounting
7/16
standard
cULus Listed 587H E52164, CSA Certified LR31212
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat