P814RQ - Pan-Term® P8-14R-Q Ring T

Panduit®

  • $1.96 (Each)
  • $1.96 (Each)

  • $49.12 (Per 25)

  • $196.46 (Per 100)

  • $491.15 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P814RQ
Manufacturer
Panduit®
Manufacturer's Part Number
P8-14R-Q
Description
Pan-Term® P8-14R-Q Ring T
The P8-14R-Q Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983870790 / 0074983870790 / 00074983870790
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.96 (Each)
Carton
$49.12 (Per 25)
Standard Packaging
$491.15 (Per 250)
Resources
Images
 
 
P814RQ - Video
 
P814RQ - Small Image
 
P814RQ - Large Image
Other Links
 
 
P814RQ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
2000
Wire Size
8
Material
Copper
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Dimensions and Weight
Size
1/4"
Descriptions
Description
PAN-TERM® P8-14R-Q RING T
Product Type
Pan-Term® P8-14R-Q Ring Terminal, Bare, 8 Awg, 1/4" Stud, PK
extra long description
PAN P8-14R-Q Pan-Term® P8-14R-Q Rin
Long Description
The P8-14R-Q Pan-Term® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
P8-14R-Q
Brand
Panduit®
GTIN
00074983870790
UPC
074983870790
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.2
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
3/8
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
standard
cULus Listed 587H E52164, CSA Certified LR31212
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat