PCMB14 - 46 to 90 Comb Numb BK

Panduit

  • $29.48 (Each)
  • $29.48 (Each)

  • $294.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCMB14
Manufacturer
Panduit
Manufacturer's Part Number
PCMB-14
Description
46 to 90 Comb Numb BK
Stronghold PCMB-14 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized, Containing Wire Labels Printed On Vinyl Cloth. Markers Are Durable Enough For Up to 5 Years Outdoor Uv Resistance, Oil and Abrasions. They Can Also Be Torn In Half to Label Each End Of The Conductor. The Legend Includes 46-90, There Are 10 Markers Per Legend, and 10 Pages Per Book.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
074983948130 / 0074983948130 / 00074983948130
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.48 (Each)
Standard Packaging
$294.80 (Per 10)
Resources
Images
 
 
PCMB14 - Video
 
PCMB14 - Small Image
 
PCMB14 - Small Image
 
PCMB14 - Large Image
Tech Bulletins
 
 
PCMB14 - Tech Bulletin
Other Links
 
 
PCMB14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.38
Material
Vinyl Cloth
Dimensions and Weight
Length
1.37
Size
0.22 x 1.56 es
Descriptions
Description
46 TO 90 COMB NUMB BK
extra long description
PAN PCMB-14 StrongHold™ PCMB-14 Pre
Long Description
StrongHold PCMB-14 Pre-Printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. The legend includes 46-90, there are 10 markers per legend, and 10 pages per book.
Product Type
Stronghold™ PCMB-14 Pre-Printed Wire Marker Book, 14, Vinyl
Additional Information
media
Yes
Legend
46 thru 90
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PCMB-14
GTIN
00074983948130
UPC
074983948130
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-Printed Wire Marker Book
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
170
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat