PCMB3 - 1-45 Marker Book

Panduit

  • $29.48 (Each)
  • $29.48 (Each)

  • $294.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCMB3
Manufacturer
Panduit
Manufacturer's Part Number
PCM-B3
Description
1-45 Marker Book
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 Thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 In Width
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131509 - Write on wire marker
UPC/EAN/GTIN
074983948024 / 0074983948024 / 00074983948024
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.48 (Each)
Standard Packaging
$294.80 (Per 10)
Resources
Images
 
 
PCMB3 - Video
 
PCMB3 - Small Image
 
PCMB3 - Large Image
 
PCMB3 - Large Image
Tech Bulletins
 
 
PCMB3 - Tech Bulletin
Other Links
 
 
PCMB3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Material, Color, and Finish
Background Color
White
Legend Color
Black
Dimensions and Weight
Length
1.38;34.9 mm
Width
0.22 in;5.6 mm
Diameter
0.38
Descriptions
Product Type
Pre-Printed Wire Marker Book
Long Description
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 in Width
Features
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years Outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. Legend: 1-45, 10 markers per legend, 10 pages per book.
Short Description
Pre-Printed 1-45 Wire Marker Book, Black, 1.38;34.9 mm L
Special Features
Abrasion Resistant;Oil Resistant
Description
1-45 MARKER BOOK
extra long description
PAN PCMB-3 StrongHold™ PCMB-3 Pre-P
Additional Information
Minimum Operating Temperature
-50 °F
Maximum Operating Temperature
+170 °F
Standards Met
RoHS Compliant
package quantity
1 CT;10 PK
media
Yes
Legend
1 thru 45
Number of Markers
100
Manufacturer Information
Brand
PANDUIT
sub brand
Panduit Corp
Manufacturers Part Number
PCM-B3
GTIN
00074983948024
UPC
074983948024
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-Printed Wire Marker Book
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
170
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat