PDT110 - 110 Punchdown Tool W/110 Blade For CAT6 Jack

Panduit

  • $364.59 (Each)
  • $364.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDT110
Manufacturer
Panduit
Manufacturer's Part Number
PDT110
Description
110 Punchdown Tool W/110 Blade For CAT6 Jack
Punchdown Tool, 110 Style Idcs, Utp Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983390205 / 0074983390205 / 00074983390205
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.59 (Each)
Resources
Other Links
 
 
PDT110 - Other
 
PDT110 - Other
Images
 
 
PDT110 - Large Image
 
PDT110 - Small Image
Attachments
 
 
PDT110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.44
Descriptions
extra long description
PAN PDT110 110 Punchdown Terminatio
Description
110 PUNCHDOWN TOOL W/110 BLADE FOR CAT6 JACK
Product Type
110 Punchdown Termination Tool
Long Description
Punchdown Tool, 110 Style IDCs, UTP Cable
Additional Information
Cable Entry
NA
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PDT110
Model
NA
GTIN
00074983390205
UPC
074983390205
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Single Pair Punchdown Tool
Packaging
Weight per each
0.315
Carton
1
Uses, Certifications, and Standards
environmental conditions
NA
standard
RoHS directive is not applicable
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat