PLT1MC0 - Cable Tie, Black, Uv PA6.6, 3.9"L, 18LB, PK100

Panduit®

  • $0.27 (Each)
  • $0.27 (Each)

  • $27.48 (Per 100)

  • $274.80 (Per 1,000)
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
PLT1MC0
Manufacturer
Panduit®
Manufacturer's Part Number
PLT1M-C0
Description
Cable Tie, Black, Uv PA6.6, 3.9"L, 18LB, PK100
Panduit PLT1M-C0 Locking Cable Ties Are Designed to Satisfy The Needs Of Weather Resistant Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 3.9" (99MM) Length. Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540563 / 0074983540563 / 00074983540563
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$27.48 (Per 100)
Standard Packaging
$274.80 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
43,800
Resources
Images
 
 
PLT1MC0 - Video
 
PLT1MC0 - Small Image
 
PLT1MC0 - Large Image
Other Links
 
 
PLT1MC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PLT1MC0.
Jump To:

Similar Items

Similar items are close alternatives to PLT1MC0, though they may not be 100% alike.

Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 In...
  • MFR Part #: L-4-18-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.87) ·
L4180C - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.87

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to PLT1MC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT4BK18-C 3M Electrical Products 00051128592731
6200 3M Electrical Products 00054007062004
6270 3M Electrical Products 00054007062707
8435 Avery n/a
TF3D4X Burndy n/a
CT18075C0 Burndy 00781810331743
L-4-18-0-C Catamount n/a
B418 Greaves 00784491746011
15600 Ideal Industries 00783250156009
17-M200B-C Ideal Industries n/a
IT1M-C0 Ideal Industries 00783250574216
93210 ILSCO 00783669001280
93210M ILSCO 00783669001297
93110-OR ILSCO 00783669001730
20216 Morris 00601986202169
20214 Morris 00601986202145
82037 NAED n/a
4180 NSi Industries 00662381050205
4180X NSi Industries 00662381051226
PLT1M-C5 Panduit 00074983540563
PLT1MC0 Panduit n/a
PLT1M-C0 Panduit n/a
PLT1M-C1 Panduit 00074983547203
PLT1M-C3 Panduit 00074983547227
17-M100B-C Qualtek n/a
13260 Thomas & Betts 00783786132607
L4180 Thomas & Betts n/a
TY523MX Thomas & Betts 00786210805085
L-4-18-0-C Thomas & Betts 00728494914404
TY23MX Thomas & Betts 00786210824468
L-4-18-1-C Thomas & Betts 00728494141824
L-4-18-3-C Thomas & Betts 00728494113838
BT0418 Topaz 00751338197794
T18RCO HellermannTyton n/a
T18S0C2 HellermannTyton 00089306071884
T18R0C2 HellermannTyton 00089306066798
T18R3C2 HellermannTyton 00089306068990

* All prices subject to change.

Begin Live Chat