PLT2MM - 8" 18LB WHT CBL Tie

Panduit

  • $0.10 (Each)
  • $0.10 (Each)

  • $95.02 (Per 1,000)

  • $475.10 (Per 5,000)

In-Stock: 22,900 available at other locations ( find a store with stock)
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
PLT2MM
Manufacturer
Panduit
Manufacturer's Part Number
PLT2M-M
Description
8" 18LB WHT CBL Tie
The PLT2M-M Cable Tie Provides Dependable Bundling For Indoor Installations and General-Purpose Routing. Miniature Cross Section, 8.0 In (203MM) Long With 18 LB (80 N) Minimum Loop Tensile Strength and A 0.06–2 In (1.5–50.8MM) Bundle Diameter Range. It Is Natural Nylon 6.6 For Consistent Routing and Organization. Operating Range -76 to 185°F (-60 to 85°C). Use With GTS-E, GS2B-E, PTS, PPTS, and STS2 Tools. STD. PKG. Qty. 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540266 / 0074983540266 / 00074983540266
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$95.02 (Per 1,000)
Standard Packaging
$475.10 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22,900
Resources
Images
 
 
PLT2MM - Video
 
PLT2MM - Small Image
 
PLT2MM - Large Image
Other Links
 
 
PLT2MM - Other
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
8
Thickness
0.05
Descriptions
Description
8" 18LB WHT CBL TIE
Extra Long Description
PAN PLT2M-M Cable Tie, Natural, PA6
Long Description
The PLT2M-M cable tie provides dependable bundling for indoor installations and general-purpose routing. Miniature cross section, 8.0 in (203mm) long with 18 lb (80 N) minimum loop tensile strength and a 0.06–2 in (1.5–50.8mm) bundle diameter range. It is natural Nylon 6.6 for consistent routing and organization. Operating range -76 to 185°F (-60 to 85°C). Use with GTS-E, GS2B-E, PTS, PPTS, and STS2 tools. Std. pkg. qty. 1000.
Product Type
Cable Tie, Natural, PA6.6, 8"L (203 MM), 18LB, PK1000
Special Features
Indoor
Additional Information
Media
Yes
Tensile Strength
18
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2M-M
GTIN
00074983540266
UPC
074983540266
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
1.4
Carton
1000
Package
5000
Uses, Certifications, and Standards
Standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,900

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
14,000 View Store
Phoenix
6,900 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of PLT2MM.
Jump To:

Cross Referenced

These items are similar to PLT2MM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RT377 All-States n/a
TF38 Burndy n/a
20122 Morris 00601986201223
82089 NAED n/a
1140X NSi Industries 00662381344779
PLT2M-M Panduit 00074983540266
L8189 Thomas & Betts n/a
TY232M Thomas & Betts 00786210830698
T18L HellermannTyton n/a
53172 3M Electrical Products 00051128531723
53223 3M Electrical Products 00051128532232
CT18200C Burndy 00781810331569
8385 Denison n/a
CT18-8NAT-C GC-Waldom Electronics n/a
CT18-8NAT-M GC-Waldom Electronics n/a
N 818 Greaves n/a
N818 Greaves 00784491745151
IT2M-C Ideal Industries 00783250574247
19252-0134 Molex n/a
20022 Morris 00601986200226
818 NSi Industries 00662381050038
818X NSi Industries 00662381051219
PLT2M-C Panduit 00074983540297
13-2402 Thomas & Betts n/a
L-8-18-9-C Thomas & Betts 00728494917801
TY5232M Thomas & Betts 00786210830773
T18L9C2 HellermannTyton 00089306066170
T18L9M4 HellermannTyton 00089306066286
CT8NT18-M 3M Electrical Products 00051128592830
L-8-18-9-M Catamount n/a
PLT2M-M Panduit n/a
17-M200N-M Qualtek n/a
WIT-18V-M Richco n/a
L-8-18-9-M Thomas & Betts 00728494917900
TYB2315M Thomas & Betts 00786210883557

* All prices subject to change.

Begin Live Chat