PLT2MM0 - 8" 18LB BLK CBL Tie

Panduit

  • $0.13 (Each)
  • $0.13 (Each)

  • $127.32 (Per 1,000)

  • $636.60 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2MM0
Manufacturer
Panduit
Manufacturer's Part Number
PLT2M-M0
Description
8" 18LB BLK CBL Tie
Panduit PLT2M-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540273 / 0074983540273 / 00074983540273
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$127.32 (Per 1,000)
Standard Packaging
$636.60 (Per 5,000)
Resources
Images
 
 
PLT2MM0 - Large Image
 
PLT2MM0 - Small Image
 
PLT2MM0 - Video
Other Links
 
 
PLT2MM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
Long Description
Panduit PLT2M-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 8.0” (203mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Description
8" 18LB BLK CBL TIE
Product Type
Pan-Ty® PLT2M-M0 Cable Tie, Black, Uv PA6.6, 8"L, 18LB, PK10
extra long description
PAN PLT2M-M0 Pan-Ty® PLT2M-M0 Cable
Additional Information
Tensile Strength
18
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT2M-M0
Brand
PANDUIT
GTIN
00074983540273
UPC
074983540273
Taxonomies, Classifications, and Categories
Type
Premium Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.4
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat