PLT2SC - 7.4" Cable Tie

Panduit

  • $0.32 (Each)
  • $0.32 (Each)

  • $31.83 (Per 100)

  • $318.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SC
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-C
Description
7.4" Cable Tie
Panduit PLT2S-C Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 7.4” (188MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540457 / 0074983540457 / 00074983540457
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$31.83 (Per 100)
Standard Packaging
$318.30 (Per 1,000)
Resources
Images
 
 
PLT2SC - Video
 
PLT2SC - Small Image
 
PLT2SC - Small Image
 
PLT2SC - Large Image
Tech Bulletins
 
 
PLT2SC - Tech Bulletin
Other Links
 
 
PLT2SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
7.4
Descriptions
Description
7.4" CABLE TIE
Long Description
Panduit PLT2S-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 7.4” (188mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
extra long description
PAN PLT2S-C Pan-Ty® PLT2S-C Cable T
Product Type
Pan-Ty® PLT2S-C Cable Tie, PA6.6, 7.4"L, 50LB, PK100
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2S-C
GTIN
00074983540457
UPC
074983540457
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.34
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat