PLT2SC186 - 7.3 Detectable Tie Rap

Panduit

  • $0.29 (Each)
  • $0.29 (Each)

  • $29.46 (Per 100)

  • $294.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SC186
Manufacturer
Panduit
Manufacturer's Part Number
PLT2SC186
Description
7.3 Detectable Tie Rap
Cable Tie, Locking Style, Metal/Polypropylene Material, Dark Blue, 7.3 In Length, 1.85 In Bundle Diameter, 0.19 In Width, Uv Resistant, 0.05 In Thickness, 30 LB Tensile Strength, -40 °F Operating Temperature, +239 °F Operating Temperature, 0.0004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983114559 / 0074983114559 / 00074983114559
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$29.46 (Per 100)
Standard Packaging
$294.60 (Per 1,000)
Resources
Images
 
 
PLT2SC186 - Video
 
PLT2SC186 - Small Image
 
PLT2SC186 - Large Image
 
PLT2SC186 - Large Image
Brochures
 
 
PLT2SC186 - Brochure
Tech Bulletins
 
 
PLT2SC186 - Tech Bulletin
Other Links
 
 
PLT2SC186 - Other
 
PLT2SC186 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal/Polypropylene
Material, Color, and Finish
Style
Locking
Dimensions and Weight
Thickness
0.05 in;1.3 mm
Length
7.3
Descriptions
Long Description
Cable Tie, Locking Style, Metal/Polypropylene Material, Dark Blue, 7.3 in Length, 1.85 in Bundle Diameter, 0.19 in Width, UV Resistant, 0.05 in Thickness, 30 lb Tensile Strength, -40 °F Operating Temperature, +239 °F Operating Temperature, 0.0004 lb
Features
Pan-Ty(R) cable tie, metal detectable polypropylene, standard cross section, 7.3 (186mm) length, dark blue.
Short Description
Cable Tie, Metal/Polypropylene, Dark Blue, 7.3 in
Product Type
Cable Tie
Description
7.3 DETECTABLE TIE RAP
extra long description
PAN PLT2S-C186 Pan-Ty® PLT2S-C186 C
Special Features
Indoor
Additional Information
Resistance Properties
UV Resistant
Tensile Strength
30 lb
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+239 °F;+115 °C
for use with
Metal Detectable
Standards Met
RoHS Compliant
package quantity
1000 CT;100 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2SC186
GTIN
00074983114559
UPC
074983114559
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight
0.0004 lb
Weight per each
0.0004
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat