PLT2SC96A - Panduit PLT2S-C96A Antimi

Panduit®

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.46 (Per 100)

  • $374.60 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SC96A
Manufacturer
Panduit®
Manufacturer's Part Number
PLT2S-C96A
Description
Panduit PLT2S-C96A Antimi
Panduit PLT2S-C96A Metal Detectable Cable Ties Are Designed to Help The Food and Beverage Industries Meet Product Manufacturing Safety STDS. Featuring Metal Impregnated Material, These Cable Ties Are Identifiable By Metal Detection Equipment. Additionally, Their Antimicrobial Properties Help to Reduce The Growth Of Bacteria, Fungus and Mold On The Surface Of The Part Only. STD Cross Section, 7.3” (186MM) Length. Made Of Metal Detectable Nylon 6.6, Blue In Color, and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056823716 / 0613056823716 / 00613056823716
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$37.46 (Per 100)
Standard Packaging
$374.60 (Per 1,000)
Resources
Images
 
 
PLT2SC96A - Video
 
PLT2SC96A - Large Image
Other Links
 
 
PLT2SC96A - Other
 
PLT2SC96A - Other
Brochures
 
 
PLT2SC96A - Brochure
Attachments
 
 
PLT2SC96A - Specification Sheet
Tech Bulletins
 
 
PLT2SC96A - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.3
Descriptions
Description
PANDUIT PLT2S-C96A ANTIMI
Long Description
Panduit PLT2S-C96A Metal Detectable Cable Ties are designed to help the food and beverage industries meet product manufacturing safety Stds. Featuring metal impregnated material, these cable ties are identifiable by metal detection equipment. Additionally, their antimicrobial properties help to reduce the growth of bacteria, fungus and mold on the surface of the part only. Std cross section, 7.3” (186mm) length. Made of Metal Detectable Nylon 6.6, blue in color, and come in packages of 100.
Special Features
Indoor
Product Type
Panduit PLT2S-C96A Antimicrobial Met-Det Cable Tie
extra long description
PAN PLT2S-C96A Panduit PLT2S-C96A A
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT2S-C96A
Brand
Panduit®
GTIN
00613056823716
UPC
613056823716
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.44
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat