PLT2SM5 - 7.4" GRN Nyl CBL Tie

Panduit

  • $159.70 (Per 1,000)
  • $0.16 (Each)

  • $159.70 (Per 1,000)

  • $798.50 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT2SM5
Manufacturer
Panduit
Manufacturer's Part Number
PLT2S-M5
Description
7.4" GRN Nyl CBL Tie
Pan-Ty® Locking Tie, Standard Cross Section, 7.4 (188MM) Length, Nylon 6.6, Green, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983549214 / 0074983549214 / 00074983549214
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$159.70 (Per 1,000)
Standard Packaging
$798.50 (Per 5,000)
Resources
Images
 
 
PLT2SM5 - Small Image
 
PLT2SM5 - Large Image
 
PLT2SM5 - Video
Other Links
 
 
PLT2SM5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
NA
Descriptions
Description
7.4" GRN NYL CBL TIE
Product Type
PLT2S-M5 Premium Cable Tie
extra long description
PAN PLT2S-M5 PLT2S-M5 Premium Cable
Long Description
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, green, bulk package.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT2S-M5
Brand
PANDUIT
GTIN
00074983549214
UPC
074983549214
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
1000
Packaging
Weight per each
0.0028
Carton
1000
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat