PLT3SM - 11.5" 50LB WHT CBL Tie

Panduit

  • $0.32 (Each)
  • $0.32 (Each)

  • $324.16 (Per 1,000)

  • $648.32 (Per 2,000)
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
PLT3SM
Manufacturer
Panduit
Manufacturer's Part Number
PLT3S-M
Description
11.5" 50LB WHT CBL Tie
Panduit PLT3S-M Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 11.5” (292MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540617 / 0074983540617 / 00074983540617
Weight per unit
0.005144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.32 (Each)
Carton
$324.16 (Per 1,000)
Standard Packaging
$648.32 (Per 2,000)
Resources
Images
 
 
PLT3SM - Video
 
PLT3SM - Small Image
 
PLT3SM - Large Image
Other Links
 
 
PLT3SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
11.5
Descriptions
Description
11.5" 50LB WHT CBL TIE
Product Type
Pan-Ty® PLT3S-M Cable Tie, PA6.6, 11.5"L, 50LB, PK1000
extra long description
PAN PLT3S-M Pan-Ty® PLT3S-M Cable T
Long Description
Panduit PLT3S-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5” (292mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Special Features
Indoor
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
PLT3S-M
Brand
PANDUIT
GTIN
00074983540617
UPC
074983540617
Taxonomies, Classifications, and Categories
Type
Premium Cable Tie
Packaging
Weight per each
0.005144
Carton
1000
Package
2000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT3SM.
Jump To:

Cross Referenced

These items are similar to PLT3SM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6227 3M Electrical Products 00054007062271
6251 3M Electrical Products 00054007062516
CT50300C Burndy 00781810332566
N1150 Greaves 00784491745250
93150 ILSCO 00783669001396
93150M ILSCO 00783669001402
20056 Morris 00601986200561
1150 NSi Industries 00662381050052
1150X NSi Industries 00662381050625
PLT3S-C Panduit 00074983540662
PLT3S-M Panduit 00074983540617
TIE11 SELECTOR SWITCH 00781035210076
L-11-50-9-C Thomas & Betts 00728494911205
TY253M Thomas & Betts 00786210839905
TY5253M Thomas & Betts 00786210869896
T50I9C2 HellermannTyton 00089306081883
T50I9M4 HellermannTyton 00089306082262
TY5242M Thomas & Betts 00786210830797
TY526M Thomas & Betts 00786210825496
T50I HellermannTyton n/a
PLT3S-M Panduit n/a
17-S300N-M Qualtek n/a

* All prices subject to change.

Begin Live Chat