PLT3SM0 - 11.5" 50LB BLK CBL Tie

Panduit

  • $0.39 (Each)
  • $0.39 (Each)

  • $385.22 (Per 1,000)

  • $770.44 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT3SM0
Manufacturer
Panduit
Manufacturer's Part Number
PLT3S-M0
Description
11.5" 50LB BLK CBL Tie
PLT3S-M0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Standard Cross Section, 11.5” (292MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540624 / 0074983540624 / 00074983540624
Weight per unit
0.005144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$385.22 (Per 1,000)
Standard Packaging
$770.44 (Per 2,000)
Resources
Images
 
 
PLT3SM0 - Video
 
PLT3SM0 - Small Image
 
PLT3SM0 - Large Image
Other Links
 
 
PLT3SM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
11.5
Descriptions
Description
11.5" 50LB BLK CBL TIE
Long Description
PLT3S-M0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5” (292mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Special Features
Indoor/Outdoor
Product Type
Pan-Ty® PLT3S-M0 Cable Tie, Black, Uv PA6.6, 11.5"L, 50LB, P
extra long description
PAN PLT3S-M0 Pan-Ty® PLT3S-M0 Cable
Additional Information
Tensile Strength
50
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT3S-M0
Brand
PANDUIT
GTIN
00074983540624
UPC
074983540624
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.005144
Carton
1000
Package
2000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2S, 21S), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat