PLT4SC186 - 14.4 Metal D Etectable Ty-Rap

Panduit

  • $0.68 (Each)
  • $0.68 (Each)

  • $68.46 (Per 100)

  • $684.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLT4SC186
Manufacturer
Panduit
Manufacturer's Part Number
PLT4SC186
Description
14.4 Metal D Etectable Ty-Rap
Panduit PLT4S-C186 Locking Cable Ties Are Designed to Help The Food, Beverage and Pharmaceutical Industries Meet Product Manufacturing Safety Standards. Featuring Metal Impregnated Material, These Metal Detectable Products Are Identifiable By Metal Detection Equipment. Additionally, The Distinct Dark Blue Color Facilitates Quick Visual Detection. Standard Cross Section, 14.4" (366MM) Length. Made Of Metal Detectable Polypropylene, Are Dark Blue In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983114597 / 0074983114597 / 00074983114597
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$68.46 (Per 100)
Standard Packaging
$684.60 (Per 1,000)
Resources
Images
 
 
PLT4SC186 - Video
 
PLT4SC186 - Small Image
 
PLT4SC186 - Large Image
Brochures
 
 
PLT4SC186 - Brochure
Tech Bulletins
 
 
PLT4SC186 - Tech Bulletin
Other Links
 
 
PLT4SC186 - Other
 
PLT4SC186 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
14.4
Descriptions
Description
14.4 METAL D ETECTABLE TY-RAP
extra long description
PAN PLT4S-C186 Pan-Ty® PLT4S-C186 C
Product Type
Pan-Ty® PLT4S-C186 Cable Tie, Dark Blue, Met Det Polypropyle
Long Description
Panduit PLT4S-C186 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Standard cross section, 14.4" (366mm) length. Made of Metal Detectable Polypropylene, are dark blue in color and come in packages of 100.
Special Features
Indoor
Additional Information
media
Yes
Tensile Strength
30
Manufacturer Information
Manufacturers Part Number
PLT4SC186
Brand
PANDUIT
GTIN
00074983114597
UPC
074983114597
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
0.0007
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat