PN1010LFL - Pan-Term® PN10-10LF-L Loo

Panduit®

  • $1.65 (Each)
  • $1.65 (Each)

  • $82.42 (Per 50)

  • $164.84 (Per 100)

  • $824.20 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1010LFL
Manufacturer
Panduit®
Manufacturer's Part Number
PN10-10LF-L
Description
Pan-Term® PN10-10LF-L Loo
Locking Fork Terminal, Nylon Insulated, 12 - 10 Awg, #10 Stud Size, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800841 / 0074983800841 / 00074983800841
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$82.42 (Per 50)
Standard Packaging
$824.20 (Per 500)
Resources
Images
 
 
PN1010LFL - Small Image
 
PN1010LFL - Large Image
Other Links
 
 
PN1010LFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
PAN-TERM® PN10-10LF-L LOO
Long Description
Locking Fork Terminal, nylon insulated, 12 - 10 AWG, #10 stud size, standard package.
Product Type
Pan-Term® PN10-10LF-L Loose Piece Forks
extra long description
PAN PN10-10LF-L Pan-Term® PN10-10LF
Manufacturer Information
Manufacturers Part Number
PN10-10LF-L
Brand
Panduit®
GTIN
00074983800841
UPC
074983800841
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Packaging
Weight per each
0.275
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
Mounting
9/32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat