PN1010RL - #10 Nyl RG Term

Panduit

  • $1.10 (Each)
  • $1.10 (Each)

  • $55.10 (Per 50)

  • $110.20 (Per 100)

  • $275.50 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1010RL
Manufacturer
Panduit
Manufacturer's Part Number
PN1010RL
Description
#10 Nyl RG Term
The PN10-10R-L Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal With Funnel Entry. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800322 / 0074983800322 / 00074983800322
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$55.10 (Per 50)
Standard Packaging
$275.50 (Per 250)
Resources
Images
 
 
PN1010RL - Video
 
PN1010RL - Small Image
 
PN1010RL - Large Image
Other Links
 
 
PN1010RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
extra long description
PAN PN10-10R-L Pan-Term® PN10-10R-L
Description
#10 NYL RG TERM
Product Type
Pan-Term® PN10-10R-L Ring Terminal, Yellow, Nylon, 10-12 Awg
Long Description
The PN10-10R-L Pan-Term® Terminal is a nylon insulated, ring terminal with funnel entry. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN1010RL
Brand
PANDUIT
GTIN
00074983800322
UPC
074983800322
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0006
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-112)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat