PN106FL - #10 Nyl FK Term

Panduit

  • $1.09 (Each)
  • $1.09 (Each)

  • $54.45 (Per 50)

  • $108.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN106FL
Manufacturer
Panduit
Manufacturer's Part Number
PN106FL
Description
#10 Nyl FK Term
Fork Terminal, Nylon Insulated, 12- 10 Awg, #6 Stud Size, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983803163 / 0074983803163 / 00074983803163
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$54.45 (Per 50)
Resources
Images
 
 
PN106FL - Small Image
 
PN106FL - Large Image
Other Links
 
 
PN106FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#6
Descriptions
Product Type
Pan-Term® PN10-6F-L Loose Piece Forks
extra long description
PAN PN10-6F-L Pan-Term® PN10-6F-L L
Description
#10 NYL FK TERM
Long Description
Fork Terminal, nylon insulated, 12- 10 AWG, #6 stud size, standard package.
Manufacturer Information
Manufacturers Part Number
PN106FL
Brand
PANDUIT
GTIN
00074983803163
UPC
074983803163
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.0006
Carton
50
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
9/32
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat