PN1438RL - #14 Nyl RG Term

Panduit

  • $1.07 (Each)
  • $1.07 (Each)

  • $53.59 (Per 50)

  • $107.18 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN1438RL
Manufacturer
Panduit
Manufacturer's Part Number
PN1438RL
Description
#14 Nyl RG Term
Ring Terminal, 18 – 14 Awg, 3/8" Stud Size, Nylon Insulated, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800261 / 0074983800261 / 00074983800261
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.07 (Each)
Carton
$53.59 (Per 50)
Resources
Images
 
 
PN1438RL - Small Image
 
PN1438RL - Large Image
Other Links
 
 
PN1438RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
connection
Standard
insulation
Nylon
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
3/8"
Descriptions
extra long description
PAN PN14-38R-L Pan-Term® PN14-38R-L
Description
#14 NYL RG TERM
Product Type
Pan-Term® PN14-38R-L Loose Piece Ring Terminal
Long Description
Ring Terminal, 18 – 14 AWG, 3/8" stud size, nylon insulated, standard package.
Manufacturer Information
Manufacturers Part Number
PN1438RL
Brand
PANDUIT
GTIN
00074983800261
UPC
074983800261
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.0004
Carton
50
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
Enclosure
Ring shape
standard
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-110)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat