PN146RC - #14 Nyl RG Term

Panduit

  • $0.99 (Each)
  • $0.99 (Each)

  • $98.96 (Per 100)

In-Stock: 300 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN146RC
Manufacturer
Panduit
Manufacturer's Part Number
PN146RC
Description
#14 Nyl RG Term
The PN14-6R-C Pan-Term® Terminal Is A Nylon Insulated, Ring Terminal. The Metal Insulation Grip Sleeve Crimps to Wire Insulation, Providing Protection and Strain Relief to The Crimp Joint For High Vibration Applications. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983800162 / 0074983800162 / 00074983800162
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$98.96 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
300
Resources
Images
 
 
PN146RC - Video
 
PN146RC - Small Image
 
PN146RC - Large Image
Other Links
 
 
PN146RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
PAN PN14-6R-C Pan-Term® PN14-6R-C R
Description
#14 NYL RG TERM
Long Description
The PN14-6R-C Pan-Term® Terminal is a nylon insulated, ring terminal. The metal insulation grip sleeve crimps to wire insulation, providing protection and strain relief to the crimp joint for high vibration applications. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PN14-6R-C Ring Terminal, Blue, Nylon, 14-18 Awg, #
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PN146RC
Brand
PANDUIT
GTIN
00074983800162
UPC
074983800162
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
0.0006
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
100 View Store
Baton Rouge
100 View Store

A-L

Location Stock Available
Enid
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat