PN186FC - #18 Nyl FK Term

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PN186FC
Manufacturer
Panduit
Manufacturer's Part Number
PN186FC
Description
#18 Nyl FK Term
Fork Terminal, Nylon Insulated, 22- 18 Awg, #6 Stud Size, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983803002 / 0074983803002 / 00074983803002
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PN186FC - Small Image
 
PN186FC - Large Image
Other Links
 
 
PN186FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18
Voltage Rating
600
Material
Copper
insulation
Nylon
connection
Standard
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
#6
Descriptions
Description
#18 NYL FK TERM
Product Type
Pan-Term® PN18-6F-C Loose Piece Forks
extra long description
PAN PN18-6F-C Pan-Term® PN18-6F-C L
Long Description
Fork Terminal, nylon insulated, 22- 18 AWG, #6 stud size, standard package.
Manufacturer Information
Manufacturers Part Number
PN186FC
Brand
PANDUIT
GTIN
00074983803002
UPC
074983803002
Taxonomies, Classifications, and Categories
Type
Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.0005
Carton
100
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
7/32
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat