PUM049M30 - .67X.54" BLK Fir Tree CBL Tie MNT

Panduit

  • $0.16 (Each)
  • $0.16 (Each)

  • $159.48 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PUM049M30
Manufacturer
Panduit
Manufacturer's Part Number
PUM-049-M30
Description
.67X.54" BLK Fir Tree CBL Tie MNT
Panduit Pum-049-M30 Fir Tree Push Mounts Have A Unique Alternating Barb Design That Allows It to Lock Securely Into Position. They Require A Panel Hole Diameter Of 0.18 to 0.19" (4.6 to 4.9 MM) For Application. For Use In Indoor and Outdoor Environments and With Miniature, Intermediate and Standard Cable Ties. Made Of Heat Stabilized Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983907861 / 0074983907861 / 00074983907861
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$159.48 (Per 1,000)
Resources
Images
 
 
PUM049M30 - Video
Other Links
 
 
PUM049M30 - Other
Tech Bulletins
 
 
PUM049M30 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyamide PA
Material
Nylon 6.6
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Panduit PUM-049-M30 Fir Tree Push Mounts have a unique alternating barb design that allows it to lock securely into position. They require a panel hole diameter of 0.18 to 0.19" (4.6 to 4.9 mm) for application. For use in indoor and outdoor environments and with miniature, intermediate and standard cable ties. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.
Description
.67X.54" BLK FIR TREE CBL TIE MNT
Product Type
Pan-Ty® Pum-049-M30 Fir Tree Mount, Black, High Heat Pa 6.6,
extra long description
PAN PUM-049-M30 Pan-Ty® PUM-049-M30
Additional Information
Temperature Range
-76°F - 239°F (-60°C - 115°C)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
PUM-049-M30
Brand
PANDUIT
GTIN
00074983907861
UPC
074983907861
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.07
Carton
1000
Uses, Certifications, and Standards
Operating Temperature
239
standard
Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec
Mounting
Fir Tree Mount
Application
They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat