PV1010FL - Fork Terminal

Panduit

  • $1.14 (Each)
  • $1.14 (Each)

  • $57.00 (Per 50)

  • $114.00 (Per 100)

  • $285.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1010FL
Manufacturer
Panduit
Manufacturer's Part Number
PV10-10F-L
Description
Fork Terminal
The PV10-10F-L Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength. Extented Barrel Insulation Provides Protection and Strain Relief When Crimped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983804146 / 0074983804146 / 00074983804146
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$57.00 (Per 50)
Standard Packaging
$285.00 (Per 250)
Resources
Images
 
 
PV1010FL - Video
 
PV1010FL - Small Image
 
PV1010FL - Small Image
 
PV1010FL - Large Image
Tech Bulletins
 
 
PV1010FL - Tech Bulletin
Other Links
 
 
PV1010FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
600
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
FORK TERMINAL
extra long description
PAN PV10-10F-L Pan-Term® PV10-10F-L
Product Type
Pan-Term® PV10-10F-L Fork Terminal, Yellow, Vinyl, 10-14 Awg
Long Description
The PV10-10F-L Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV10-10F-L
GTIN
00074983804146
UPC
074983804146
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
1
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat