PV1010LFD - Locking Term Bulk

Panduit

  • $0.29 (Each)
  • $0.29 (Each)

  • $144.71 (Per 500)

  • $289.42 (Per 1,000)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1010LFD
Manufacturer
Panduit
Manufacturer's Part Number
PV1010LFD
Description
Locking Term Bulk
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808175 / 0074983808175 / 00074983808175
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$144.71 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,000
Resources
Images
 
 
PV1010LFD - Small Image
 
PV1010LFD - Small Image
 
PV1010LFD - Large Image
Other Links
 
 
PV1010LFD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
LOCKING TERM BULK
extra long description
PAN PV10-10LF-D Pan-Term® PV10-10LF
Product Type
Fork Terminal
Long Description
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 lb
Short Description
type pv-lf Fork Terminal
Additional Information
Maximum Operating Temperature
+221 °F
Made in USA
yes
package quantity
500 CT;3000 PK
Manufacturer Information
Manufacturers Part Number
PV1010LFD
Brand
PANDUIT
GTIN
00074983808175
UPC
074983808175
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight
2.15 lb
Weight per each
2.15
Carton
500
Uses, Certifications, and Standards
Mounting
5/16
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat