PV1010LFD - Locking Term Bulk

Panduit

  • $0.29 (Each)
  • $0.29 (Each)

  • $142.58 (Per 500)

  • $285.17 (Per 1,000)

Availability: Currently Out Of Stock
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
PV1010LFD
Manufacturer
Panduit
Manufacturer's Part Number
PV1010LFD
Description
Locking Term Bulk
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808175 / 0074983808175 / 00074983808175
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$142.58 (Per 500)
Resources
Images
 
 
PV1010LFD - Large Image
 
PV1010LFD - Small Image
 
PV1010LFD - Small Image
Other Links
 
 
PV1010LFD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Finish
Tin-Plated
Color
Yellow
Dimensions and Weight
Size
#10
Descriptions
Description
LOCKING TERM BULK
extra long description
PAN PV10-10LF-D Pan-Term® PV10-10LF
Product Type
Fork Terminal
Long Description
Fork Terminal, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V, +221 °F Operating Temperature, 2.15 lb
Short Description
type pv-lf Fork Terminal
Additional Information
Maximum Operating Temperature
+221 °F
Made in USA
yes
package quantity
500 CT;3000 PK
Manufacturer Information
Manufacturers Part Number
PV1010LFD
Brand
PANDUIT
GTIN
00074983808175
UPC
074983808175
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight
2.15 lb
Weight per each
2.15
Carton
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV1010LFD.
Jump To:

Similar Items

Similar items are close alternatives to PV1010LFD, though they may not be 100% alike.

Vinyl Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Max...
  • Our Part #: RC2227
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RC2227
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($514.55) · 5,000 ($5,145.50) ·
RC2227 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$514.55

Per 500

QTY:
Each
Add
Cross Referenced

These items are similar to PV1010LFD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU10-10FLK 3M Electrical Products 00054007021162
PV10-10LF-D Panduit 00074983808175
KV10-10LF-D Thomas & Betts 00786210100333

* All prices subject to change.

Begin Live Chat