PV1014RL - Ring Terminal

Panduit

  • $1.42 (Each)
  • $1.42 (Each)

  • $71.12 (Per 50)

  • $142.23 (Per 100)

  • $355.58 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1014RL
Manufacturer
Panduit
Manufacturer's Part Number
PV10-14R-L
Description
Ring Terminal
The PV10-14R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983801343 / 0074983801343 / 00074983801343
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$71.12 (Per 50)
Standard Packaging
$355.58 (Per 250)
Resources
Images
 
 
PV1014RL - Video
 
PV1014RL - Small Image
 
PV1014RL - Small Image
 
PV1014RL - Large Image
Tech Bulletins
 
 
PV1014RL - Tech Bulletin
Other Links
 
 
PV1014RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
1/4"
Descriptions
Description
RING TERMINAL
extra long description
PAN PV10-14R-L Pan-Term® PV10-14R-L
Long Description
The PV10-14R-L Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV10-14R-L Ring Terminal, Yellow, Vinyl, 10-12 Awg
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PV10-14R-L
Brand
PANDUIT
GTIN
00074983801343
UPC
074983801343
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.3
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
cULus Listed 587H E52164, CSA Certified LR31212
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat