PV1038RXL - Pan-Term® PV10-38RX-L Loo

Panduit®

  • $1.58 (Each)
  • $1.58 (Each)

  • $79.20 (Per 50)

  • $158.40 (Per 100)

  • $792.00 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1038RXL
Manufacturer
Panduit®
Manufacturer's Part Number
PV10-38RX-L
Description
Pan-Term® PV10-38RX-L Loo
Ring Terminal, 12 – 10 Awg, 3/8" Stud Size, Vinyl Insulated, Expanded Insulation For Large Wire O.D., Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983801787 / 0074983801787 / 00074983801787
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$79.20 (Per 50)
Standard Packaging
$792.00 (Per 500)
Resources
Images
 
 
PV1038RXL - Small Image
 
PV1038RXL - Large Image
Other Links
 
 
PV1038RXL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
insulation
Vinyl
Voltage Rating
600
Material
Copper
connection
Expanded Entry
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
3/8"
Descriptions
Description
PAN-TERM® PV10-38RX-L LOO
Product Type
Pan-Term® PV10-38RX-L Loose Piece Ring Terminal
extra long description
PAN PV10-38RX-L Pan-Term® PV10-38RX
Long Description
Ring Terminal, 12 – 10 AWG, 3/8" stud size, vinyl insulated, expanded insulation for large wire O.D., standard package.
Manufacturer Information
Manufacturers Part Number
PV10-38RX-L
Brand
Panduit®
GTIN
00074983801787
UPC
074983801787
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.315
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed 587H E52164, CSA Certified LR31212
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat