PV106RL - Ring Terminal

Panduit

  • $1.15 (Each)
  • $1.15 (Each)

  • $57.70 (Per 50)

  • $115.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV106RL
Manufacturer
Panduit
Manufacturer's Part Number
PV10-6R-L
Description
Ring Terminal
Ring Terminal, 12 – 10 Awg, #6 Stud Size, Vinyl Insulated, Funnel Entry, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983801282 / 0074983801282 / 00074983801282
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$57.70 (Per 50)
Resources
Images
 
 
PV106RL - Small Image
 
PV106RL - Small Image
 
PV106RL - Large Image
Other Links
 
 
PV106RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#6
Descriptions
extra long description
PAN PV10-6R-L Pan-Term® PV10-6R-L R
Description
RING TERMINAL
Long Description
Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package.
Product Type
Pan-Term® PV10-6R-L Ring Terminal, Vinyl Insulated-Funnel En
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV10-6R-L
GTIN
00074983801282
UPC
074983801282
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Ring shape
standard
UL Listed 587H E52164, CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat