PV108FL - Fork Terminal

Panduit

  • $1.14 (Each)
  • $1.14 (Each)

  • $57.00 (Per 50)

  • $114.00 (Per 100)

  • $285.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV108FL
Manufacturer
Panduit
Manufacturer's Part Number
PV10-8F-L
Description
Fork Terminal
The PV10-8F-L Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983804122 / 0074983804122 / 00074983804122
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$57.00 (Per 50)
Standard Packaging
$285.00 (Per 250)
Resources
Images
 
 
PV108FL - Video
 
PV108FL - Small Image
 
PV108FL - Small Image
 
PV108FL - Large Image
Other Links
 
 
PV108FL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
connection
Funnel
insulation
Vinyl
Voltage Rating
600
Material
Copper
Material, Color, and Finish
Finish
Tinned
Color
Yellow
Dimensions and Weight
Size
#8
Descriptions
Description
FORK TERMINAL
extra long description
PAN PV10-8F-L Pan-Term® PV10-8F-L F
Long Description
The PV10-8F-L Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV10-8F-L Fork Terminal, Yellow, Vinyl, 10-14 Awg,
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV10-8F-L
GTIN
00074983804122
UPC
074983804122
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
1
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat