PV108LFL - 12-10 Vnyl Ins LCKNG FRK Term Ylw # 8 Stud

Panduit

  • $33.90 (Per 50)
  • $0.68 (Each)

  • $33.90 (Per 50)

  • $67.80 (Per 100)

  • $339.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV108LFL
Manufacturer
Panduit
Manufacturer's Part Number
PV10-8LF-L
Description
12-10 Vnyl Ins LCKNG FRK Term Ylw # 8 Stud
The PV10-8LF-L Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. The Locking Tongue Design Locks In Place For A Secure Connection. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808144 / 0074983808144 / 00074983808144
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.68 (Each)
Carton
$33.90 (Per 50)
Standard Packaging
$339.00 (Per 500)
Resources
Images
 
 
PV108LFL - Video
 
PV108LFL - Large Image
Other Links
 
 
PV108LFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Dimensions and Weight
Size
#8
Descriptions
Description
12-10 VNYL INS LCKNG FRK TERM YLW # 8 STUD
extra long description
PAN PV10-8LF-L Pan-Term® PV10-8LF-L
Product Type
Pan-Term® PV10-8LF-L Fork Terminal, Yellow, Vinyl, 10-12 Awg
Long Description
The PV10-8LF-L Pan-Term® Terminal is a vinyl insulated, locking fork terminal. The locking tongue design locks in place for a secure connection. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV10-8LF-L
GTIN
00074983808144
UPC
074983808144
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.24
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat