PV10P55LYY - 10-12AWG 14MM Ylw Pin TRML

Panduit

  • $2.15 (Each)
  • $2.15 (Each)

  • $107.27 (Per 50)

  • $214.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV10P55LYY
Manufacturer
Panduit
Manufacturer's Part Number
PV10-P55-LYY
Description
10-12AWG 14MM Ylw Pin TRML
Panduit PV10-P55-Lyy Vinyl Insulated Pin Terminal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056757912 / 0613056757912 / 00613056757912
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$107.27 (Per 50)
Resources
Images
 
 
PV10P55LYY - Large Image
 
PV10P55LYY - Small Image
 
PV10P55LYY - Video
Other Links
 
 
PV10P55LYY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 - 10 AWG
Material
Copper
insulation
Vinyl
Material, Color, and Finish
Finish
Tin-Plated
Color
Yellow
Descriptions
Long Description
Panduit PV10-P55-LYY Vinyl Insulated Pin Terminal
Description
10-12AWG 14MM YLW PIN TRML
Product Type
Pan-Term® PV10-P55-Lyy Pin Terminal, Yellow, Vinyl, 10-12 Aw
extra long description
PAN PV10-P55-LYY Pan-Term® PV10-P55
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PV10-P55-LYY
Brand
PANDUIT
GTIN
00613056757912
UPC
613056757912
Taxonomies, Classifications, and Categories
Type
Pin Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Mounting
5/16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat