PV1410LFNC - 18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG

Panduit

  • $56.35 (Per 100)
  • $0.56 (Each)

  • $56.35 (Per 100)

  • $281.75 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PV1410LFNC
Manufacturer
Panduit
Manufacturer's Part Number
PV14-10LFN-C
Description
18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #10 Stud Size, Narrow Tongue, Standard Package.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808700 / 0074983808700 / 00074983808700
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.56 (Each)
Carton
$56.35 (Per 100)
Standard Packaging
$281.75 (Per 500)
Resources
Images
 
 
PV1410LFNC - Small Image
 
PV1410LFNC - Large Image
Other Links
 
 
PV1410LFNC - Other
Features
Wire Size
14
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
18-14 VNYL INS LCKNG FRK TRM BLU # 10 STUD NRW TNG
extra long description
PAN PV14-10LFN-C Pan-Term® PV14-10L
Product Type
Pan-Term® PV14-10LFN-C Loose Piece Terminal
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, narrow tongue, standard package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV14-10LFN-C
GTIN
00074983808700
UPC
074983808700
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.29
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
You must have an account to view stock levels

* All prices subject to change.