PV146LFWM - Fork Term Bulk-PK

Panduit

  • $0.26 (Each)
  • $0.26 (Each)

  • $257.54 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV146LFWM
Manufacturer
Panduit
Manufacturer's Part Number
PV14-6LFW-M
Description
Fork Term Bulk-PK
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #6 Stud Size, Wide Tongue, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983809493 / 0074983809493 / 00074983809493
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$257.54 (Per 1,000)
Resources
Images
 
 
PV146LFWM - Small Image
 
PV146LFWM - Large Image
 
PV146LFWM - Small Image
Other Links
 
 
PV146LFWM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
#14
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
#6
Descriptions
Description
FORK TERM BULK-PK
extra long description
PAN PV14-6LFW-M Pan-Term® PV14-6LFW
Product Type
Pan-Term® PV14-6LFW-M Loose Piece Terminal
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #6 stud size, wide tongue, bulk package.
Manufacturer Information
Manufacturers Part Number
PV14-6LFW-M
Brand
PANDUIT
GTIN
00074983809493
UPC
074983809493
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Availability
Status
Inactive
Packaging
Weight per each
2.6
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat