PV148LFC - 18-14 Vnyl Ins LCKNG FRK Term Blue # 8 Stud

Panduit

  • $51.70 (Per 100)
  • $0.52 (Each)

  • $51.70 (Per 100)

  • $258.50 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV148LFC
Manufacturer
Panduit
Manufacturer's Part Number
PV14-8LF-C
Description
18-14 Vnyl Ins LCKNG FRK Term Blue # 8 Stud
The PV14-8LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808083 / 0074983808083 / 00074983808083
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$51.70 (Per 100)
Standard Packaging
$258.50 (Per 500)
Resources
Images
 
 
PV148LFC - Video
 
PV148LFC - Small Image
 
PV148LFC - Large Image
Other Links
 
 
PV148LFC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#8
Descriptions
Description
18-14 VNYL INS LCKNG FRK TERM BLUE # 8 STUD
extra long description
PAN PV14-8LF-C Pan-Term® PV14-8LF-C
Product Type
Pan-Term® PV14-8LF-C Fork Terminal, Blue, Vinyl, 14-18 Awg,
Long Description
The PV14-8LF-C Pan-Term® Terminal is a vinyl insulated, locking fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV14-8LF-C
GTIN
00074983808083
UPC
074983808083
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.3
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat