PV148LFXM - #18-14AWG Insltd Fork TRML

Panduit

  • $428.10 (Per 1,000)
  • $0.43 (Each)

  • $428.10 (Per 1,000)

Availability: Currently Out Of Stock
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
PV148LFXM
Manufacturer
Panduit
Manufacturer's Part Number
PV14-8LFX-M
Description
#18-14AWG Insltd Fork TRML
Locking Fork Terminal, Vinyl Insulated, 18- 14 Awg, #8 Stud Size, Expanded Insulation For Large Wire O.D., Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983808298 / 0074983808298 / 00074983808298
Weight per unit
0.0024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.43 (Each)
Carton
$428.10 (Per 1,000)
Resources
Images
 
 
PV148LFXM - Small Image
 
PV148LFXM - Large Image
Other Links
 
 
PV148LFXM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tinned
Dimensions and Weight
Size
#8
Descriptions
Description
#18-14AWG INSLTD FORK TRML
Long Description
Locking Fork Terminal, vinyl insulated, 18- 14 AWG, #8 stud size, expanded insulation for large wire O.D., bulk package.
Product Type
Pan-Term® PV14-8LFX-M Fork Terminal
extra long description
PAN PV14-8LFX-M Pan-Term® PV14-8LFX
Manufacturer Information
Manufacturers Part Number
PV14-8LFX-M
Brand
PANDUIT
GTIN
00074983808298
UPC
074983808298
Taxonomies, Classifications, and Categories
Type
Locking Fork Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.0024
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV148LFXM.
Jump To:

Cross Referenced

These items are similar to PV148LFXM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PV14-8LFX-M Panduit 00074983808298
RB2237-200 Thomas & Betts 00786210819471

* All prices subject to change.

Begin Live Chat