PV1814RCY - Vyl Ins Ring Term

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1814RCY
Manufacturer
Panduit
Manufacturer's Part Number
PV18-14R-CY
Description
Vyl Ins Ring Term
Ring Terminal, 22 – 18 Awg, 1/4" Stud Size, Vinyl Insulated, Funnel Entry, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983688562 / 0074983688562 / 00074983688562
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PV1814RCY - Small Image
 
PV1814RCY - Large Image
 
PV1814RCY - Small Image
Other Links
 
 
PV1814RCY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
connection
Funnel Entry
Descriptions
extra long description
PAN PV18-14R-CY Pan-Term® PV18-14R-
Long Description
Ring Terminal, 22 – 18 AWG, 1/4" stud size, vinyl insulated, funnel entry, standard package.
Product Type
Pan-Term® PV18-14R-Cy Loose Piece Ring Terminal
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV18-14R-CY
GTIN
00074983688562
UPC
074983688562
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.34
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat