PV186LFCY - 22-18 Vnyl Ins LCKNG FRK Term Red # 6 Stud

Panduit®

  • $52.20 (Per 100)
  • $0.52 (Each)

  • $52.20 (Per 100)

  • $261.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV186LFCY
Manufacturer
Panduit®
Manufacturer's Part Number
PV18-6LF-CY
Description
22-18 Vnyl Ins LCKNG FRK Term Red # 6 Stud
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983694600 / 0074983694600 / 00074983694600
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$52.20 (Per 100)
Standard Packaging
$261.00 (Per 500)
Resources
Images
 
 
PV186LFCY - Large Image
 
PV186LFCY - Small Image
Other Links
 
 
PV186LFCY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18
Voltage Rating
600
Material
Copper
insulation
Vinyl
connection
Funnel Entry
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Size
#6
Descriptions
Description
22-18 VNYL INS LCKNG FRK TERM RED # 6 STUD
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, standard package.
Product Type
Pan-Term® PV18-6LF-Cy Loose Piece Forks
extra long description
PAN PV18-6LF-CY Pan-Term® PV18-6LF-
Manufacturer Information
Manufacturers Part Number
PV18-6LF-CY
Brand
Panduit®
GTIN
00074983694600
UPC
074983694600
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.26
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
UL Listed 587H E52164; CSA Certified LR31212
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat