PV186LFMY - #18 Term. #6 Stud

Panduit

  • $237.60 (Per 1,000)
  • $0.24 (Each)

  • $237.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV186LFMY
Manufacturer
Panduit
Manufacturer's Part Number
PV18-6LF-MY
Description
#18 Term. #6 Stud
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 22- 18 Awg, #6 Stud Size, Bulk Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983416233 / 0074983416233 / 00074983416233
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.24 (Each)
Carton
$0.24 (Each)
Standard Packaging
$237.60 (Per 1,000)
Resources
Images
 
 
PV186LFMY - Small Image
 
PV186LFMY - Large Image
Other Links
 
 
PV186LFMY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
#18
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Size
#6
Descriptions
Description
#18 TERM. #6 STUD
extra long description
PAN PV18-6LF-MY Pan-Term® PV18-6LF-
Long Description
Locking Fork Terminal, vinyl insulated, funnel entry, 22- 18 AWG, #6 stud size, bulk package.
Product Type
Pan-Term® PV18-6LF-My Fork Terminal, Red, Vinyl, 18-22 Awg,
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PV18-6LF-MY
GTIN
00074983416233
UPC
074983416233
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Availability
minimum qty
1000
Packaging
Weight per each
2.1
Carton
1
Package
1000
Uses, Certifications, and Standards
Mounting
5/16
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Enclosure
Fork shape
standard
UL Listed 587H E52164; CSA Certified LR31212
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat