PV188FCY - Pan-Term® PV18-8F-Cy Fork

Panduit®

  • $0.86 (Each)
  • $0.86 (Each)

  • $85.76 (Per 100)

  • $428.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PV188FCY
Manufacturer
Panduit®
Manufacturer's Part Number
PV18-8F-CY
Description
Pan-Term® PV18-8F-Cy Fork
The PV18-8F-Cy Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983694693 / 0074983694693 / 00074983694693
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$85.76 (Per 100)
Standard Packaging
$428.80 (Per 500)
Resources
Images
 
 
PV188FCY - Video
 
PV188FCY - Small Image
 
PV188FCY - Large Image
Other Links
 
 
PV188FCY - Other
Features
Wire Size
16
Voltage Rating
600
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
#8
Descriptions
Description
PAN-TERM® PV18-8F-CY FORK
Long Description
The PV18-8F-CY Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV18-8F-Cy Fork Terminal, Red, Vinyl, 16-22 Awg, #
extra long description
PAN PV18-8F-CY Pan-Term® PV18-8F-CY
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PV18-8F-CY
Brand
Panduit®
GTIN
00074983694693
UPC
074983694693
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.28
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
You must have an account to view stock levels

* All prices subject to change.