PV838RXQY - Pan-Term® PV8-38RX-Qy Loo

Panduit®

  • $3.72 (Each)
  • $3.72 (Each)

  • $93.12 (Per 25)

  • $372.48 (Per 100)

  • $931.20 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV838RXQY
Manufacturer
Panduit®
Manufacturer's Part Number
PV8-38RX-QY
Description
Pan-Term® PV8-38RX-Qy Loo
Ring Terminal, Large Wire, 8 Awg, 3/8" Stud Size, Vinyl Expanded Insulation, Standard Package.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983695102 / 0074983695102 / 00074983695102
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$93.12 (Per 25)
Standard Packaging
$931.20 (Per 250)
Resources
Images
 
 
PV838RXQY - Small Image
 
PV838RXQY - Large Image
Other Links
 
 
PV838RXQY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
8
Material
Copper
connection
Expanded Entry
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
3/8"
Descriptions
Description
PAN-TERM® PV8-38RX-QY LOO
Long Description
Ring Terminal, large wire, 8 AWG, 3/8" stud size, vinyl expanded insulation, standard package.
Product Type
Pan-Term® PV8-38RX-Qy Loose Piece Ring Terminal
extra long description
PAN PV8-38RX-QY Pan-Term® PV8-38RX-
Manufacturer Information
Manufacturers Part Number
PV8-38RX-QY
Brand
Panduit®
GTIN
00074983695102
UPC
074983695102
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Ring Terminal
Packaging
Weight per each
0.235
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
3/8
standard
cULus Listed 587H E52164
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat