R100X125V1M - 1.0" W X 1.25" H, .38" Turn-Tell Wire Marker

Panduit®

  • $115.16 (Each)
  • $115.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R100X125V1M
Manufacturer
Panduit®
Manufacturer's Part Number
R100X125V1M
Description
1.0" W X 1.25" H, .38" Turn-Tell Wire Marker
The R100X125V1M Self-Laminating Turn-Tell Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Design Allows Rotation For Visibility From Any Angle - Reposition On The Wire/Cable to Align Legends and Improve Aesthetics. Can Be Easily Installed On Existing Terminated Wires and Assemblies Without Disconnecting The Wires/Cables. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121614 - Removable labels
UPC/EAN/GTIN
613056761728 / 0613056761728 / 00613056761728
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.16 (Each)
Resources
Images
 
 
R100X125V1M - Large Image
 
R100X125V1M - Small Image
 
R100X125V1M - Video
Other Links
 
 
R100X125V1M - Other
Tech Bulletins
 
 
R100X125V1M - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.38
Width
1
Descriptions
Long Description
The R100X125V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 1.25" (25.4 mm x 31.8 mm). Color Clear/White. 125 labels per cassette. 1 cassette per package.
Description
1.0" W X 1.25" H, .38" TURN-TELL WIRE MARKER
Product Type
Pxe™ R100X125V1M MP Printer Turn-Tell Label, Vinyl, White, 1
extra long description
PAN R100X125V1M PXE™ R100X125V1M MP
Additional Information
Temperature Range
200
media
Yes
Manufacturer Information
Manufacturers Part Number
R100X125V1M
Brand
Panduit®
GTIN
00613056761728
UPC
613056761728
Taxonomies, Classifications, and Categories
Type
Turn-Tell Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat