R100X150V1M - 1.00" X 1.50" Turn-Tell Wire Marker

Panduit®

  • $95.08 (Each)
  • $95.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R100X150V1M
Manufacturer
Panduit®
Manufacturer's Part Number
R100X150V1M
Description
1.00" X 1.50" Turn-Tell Wire Marker
Panduit R100X150V1M Turn-Tell Label Cassettes, Have An Innovative Design That Allows Label Rotation to Any Angle For Improved Visibility, Aesthetics, and Easy Repositioning. Label Is 1.0" X 1.5” With 1.0" X 0.5" White Print-On Area and Clear Overlaminate. It Can Easily Be Installed On Existing Terminated Wires and Assemblies and Does Not Require Disconnecting Wires or Cables. For Use With Panduit MP Series Printers. 100 Labels Per Cassette.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121614 - Removable labels
UPC/EAN/GTIN
613056761735 / 0613056761735 / 00613056761735
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.08 (Each)
Resources
Images
 
 
R100X150V1M - Large Image
 
R100X150V1M - Small Image
 
R100X150V1M - Video
Other Links
 
 
R100X150V1M - Other
Tech Bulletins
 
 
R100X150V1M - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.5
Width
1
Descriptions
Long Description
Panduit R100X150V1M Turn-Tell label cassettes, have an innovative design that allows label rotation to any angle for improved visibility, aesthetics, and easy repositioning. Label is 1.0" x 1.5” with 1.0" x 0.5" white print-on area and clear overlaminate. It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. For use with Panduit MP series printers. 100 labels per cassette.
Description
1.00" X 1.50" TURN-TELL WIRE MARKER
Product Type
Pxe™ R100X150V1M MP Printer Turn-Tell Label, Vinyl, White, 1
extra long description
PAN R100X150V1M PXE™ R100X150V1M MP
Additional Information
Temperature Range
200
media
Yes
Manufacturer Information
Manufacturers Part Number
R100X150V1M
Brand
Panduit®
GTIN
00613056761735
UPC
613056761735
Taxonomies, Classifications, and Categories
Type
Turn-Tell Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat