RFX103WHX - Raceway Reducer FTG

Panduit

  • $2.90 (Each)
  • $2.90 (Each)

  • $29.00 (Per 10)

  • $145.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFX103WHX
Manufacturer
Panduit
Manufacturer's Part Number
RFX103WH-X
Description
Raceway Reducer FTG
The Reducer Fitting Is Used With LD3, LDPH3, LD10 and LDPH10 Raceway. Used For In-Line Terminations, Use With CFX10 and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983597321 / 0074983597321 / 00074983597321
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$29.00 (Per 10)
Standard Packaging
$145.00 (Per 50)
Resources
Attachments
 
 
RFX103WHX - Specification Sheet
Images
 
 
RFX103WHX - Video
 
RFX103WHX - Small Image
 
RFX103WHX - Large Image
 
RFX103WHX - Small Image
Other Links
 
 
RFX103WHX - Other
 
RFX103WHX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Cover Type
Reducer
Dimensions and Weight
Length
1.25
Width
1.56
Descriptions
Description
RACEWAY REDUCER FTG
extra long description
PAN RFX103WH-X SURFACE RACEWAY, LD1
Product Type
Surface Raceway, LD10 to LD3 Reducer, White
Long Description
The reducer fitting is used with LD3, LDPH3, LD10 and LDPH10 raceway. Used for in-line terminations, use with CFX10 and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
RFX103WH-X
Brand
PANDUIT
GTIN
00074983597321
UPC
074983597321
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat