RFX103WHX - Raceway Reducer FTG

Panduit

  • $2.90 (Each)
  • $2.90 (Each)

  • $29.00 (Per 10)

  • $145.00 (Per 50)
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
RFX103WHX
Manufacturer
Panduit
Manufacturer's Part Number
RFX103WH-X
Description
Raceway Reducer FTG
The Reducer Fitting Is Used With LD3, LDPH3, LD10 and LDPH10 Raceway. Used For In-Line Terminations, Use With CFX10 and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983597321 / 0074983597321 / 00074983597321
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$29.00 (Per 10)
Standard Packaging
$145.00 (Per 50)
Resources
Images
 
 
RFX103WHX - Large Image
 
RFX103WHX - Small Image
 
RFX103WHX - Small Image
 
RFX103WHX - Video
Attachments
 
 
RFX103WHX - Specification Sheet
Other Links
 
 
RFX103WHX - Other
 
RFX103WHX - Other
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
PVC
Cover Type
Reducer
Dimensions and Weight
Length
1.25
Width
1.56
Descriptions
Description
RACEWAY REDUCER FTG
extra long description
PAN RFX103WH-X SURFACE RACEWAY, LD1
Product Type
Surface Raceway, LD10 to LD3 Reducer, White
Long Description
The reducer fitting is used with LD3, LDPH3, LD10 and LDPH10 raceway. Used for in-line terminations, use with CFX10 and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
RFX103WH-X
Brand
PANDUIT
GTIN
00074983597321
UPC
074983597321
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat