RMEH4BL - 4.25X300 Ribbon

Panduit

  • $67.76 (Each)
  • $67.76 (Each)

  • $135.52 (Per 2)

  • $271.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMEH4BL
Manufacturer
Panduit
Manufacturer's Part Number
RMEH4BL
Description
4.25X300 Ribbon
The RMEH4BL Thermal Transfer Ribbon Is For Use With TDP43ME Printer For Heat Shrink, Self-Laminating, Turn-Tell, Tan Polyimide, and Vinyl Cloth Labels. It Is 300' (91.4 M) Long and 4.25" (108 MM) Wide. Color Black Hybrid. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131505 - Wire labeling tool and printer
UPC/EAN/GTIN
074983334698 / 0074983334698 / 00074983334698
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.76 (Each)
Carton
$271.04 (Per 4)
Standard Packaging
$135.52 (Per 2)
Resources
Other Links
 
 
RMEH4BL - Other
Images
 
 
RMEH4BL - Large Image
Tech Bulletins
 
 
RMEH4BL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4.25X300 RIBBON
extra long description
PAN RMEH4BL RMEH4BL Thermal Transfe
Product Type
RMEH4BL Thermal Transfer Ribbon, Wax/Resin, Black, 4.25", PK
Long Description
The RMEH4BL Thermal Transfer Ribbon is for use with TDP43ME printer for heat shrink, self-laminating, Turn-Tell, tan polyimide, and vinyl cloth labels. It is 300' (91.4 m) long and 4.25" (108 mm) wide. Color Black Hybrid. 1 per package.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
RMEH4BL
GTIN
00074983334698
UPC
074983334698
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Thermal Transfer Ribbon
Packaging
Weight per each
0.025
Carton
4
Package
2
Uses, Certifications, and Standards
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat