S000X150VAM - 1.5" W X 26' Self Laminating Vinyl Wire Marker

Panduit®

  • $96.90 (Each)
  • $96.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S000X150VAM
Manufacturer
Panduit®
Manufacturer's Part Number
S000X150VAM
Description
1.5" W X 26' Self Laminating Vinyl Wire Marker
MP Self-Laminating Label Cassette, 1.50" W X 26' L, 10 - 6 Awg Wire/Cable, Cat. 5E/6/6A Utp and Cat. 5E FTP, White Print-On Area, Vinyl, Clear/White, 1 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056775794 / 0613056775794 / 00613056775794
Weight per unit
0.294 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.90 (Each)
Resources
Images
 
 
S000X150VAM - Large Image
 
S000X150VAM - Small Image
 
S000X150VAM - Video
Other Links
 
 
S000X150VAM - Other
Tech Bulletins
 
 
S000X150VAM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
1
Descriptions
Long Description
MP Self-Laminating Label Cassette, 1.50" W x 26' L, 10 - 6 AWG Wire/Cable, Cat. 5e/6/6A UTP and Cat. 5e FTP, White Print-On Area, Vinyl, Clear/White, 1 pc. Package Quantity.
Description
1.5" W X 26' SELF LAMINATING VINYL WIRE MARKER
Product Type
Pxe™ S000X150VAM MP Printer Cont. Self-Lam Cassette, Vinyl,
extra long description
PAN S000X150VAM PXE™ S000X150VAM MP
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
S000X150VAM
Brand
Panduit®
GTIN
00613056775794
UPC
613056775794
Taxonomies, Classifications, and Categories
Type
Self-Laminating Cassette
Packaging
Weight per each
0.294
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat